Water Pumps
Availability
Brand
Price
Related Products
Generac® 2'' Clean Water Pump - 6918 Tackle big jobs faster with a CW20, featuring a powerful Generac 208cc OHV engine and custom Easy Prime™ funnel design for quick and easy priming. Its durable silicon carbide mechanical seals and cast iron volute and impeller keep this pump running longer and more efficiently. Product Features: Durable 7/8" frame to withstand the harsh environment Generac 208cc engine with low-oil shut down Onboard instructions with icons of key touch points make this pump easy to use Easy Prime™ custom funnel design with tethered priming cap for quick and easy priming ...
2" Aluminum Semi-Trash Pump Gas Engine 6.5HP Driven by a high performing, 6-1/2 HP engine. Lightweight portable unit with rugged carrying handle. Easy portability for water transfer in remote locations. Features: Excellent for floodwater removal when power source is out Convenient for remote water removable where solids are present 259 GPM at 50 PSI Handles solids up to 3/8" Manual throttle, choke, fuel valve and engine shut-off controls Suction lift 23 ft 2" hoses and connections sold separately Automatic low oil safety cut-off Full steel cradle
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a Honda GX160 Oil Alert engine and Nylon Transfer pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'.Nylon Transfer Pumps are ideal for tank filling, floodwater removal, and lawn and garden watering. Can be used for transferring fluids and chemicals in corrosive environments. Made with a nylon impeller and offers 200 GPM.
The Supreme AP-Series air pumps have been designed to satisfy the requirements of a multitude of water-related applications. All AP-Series air pumps operate on standard 110V electric and come with a 6' power cord. The oil-less motor lubricated motor is designed to operate efficiently and save energy. For outdoor applications, it is recommended that the unit be enclosed to protect it from the elements. Air flow 1700 inches 3/Min. Features: Oxygenating Ponds and Aquariums for a Cleaner Aquatic Environment Promoting Healthier Fish and Aquatic Plant Life Increasing the Breakdown of Fish Waste ...
Global Industrial® GP80 Portable Gasoline Water Pump 3" Intake/Outlet 7HP Designed for high pressure water pumping only, the GP80 water pump is powered by a United Power –UP170 gasoline Engine. Pump features a 3"intake and discharge connection. 7 horse power, maximum flow of 264GPM. Engine driven pump is non-submersible and comes equip with a low oil sensor light that will automatically shut off the engine when the oil level is below operating standards.. GP80 comes mounted on a rigid frame that prevents damage and provides an easy tie down option for transportation.