Water Pumps
Availability
Brand
Price
Related Products
Replacement Water Pump for Global Industrial® Dehumidifiers 246690 & 653660.
GROZ 45503 12V DC Electric Drum Barrel Pump. Designed for pumping fuels, DEF, water and water based media, herbicides, pesticides, light oils & Select chemicals. Compact & lightweight construction.
Features: The K2 1-HP Variable Speed Pool Pump is self-priming and suitable for inground and aboveground swimming pools The DOE and CEC compliant 230-Volt motor operates at low, medium and high speeds delivering up to 80% energy savings The permanent magnet, totally enclosed fan cooled (TEFC) motor provides ultra-quiet operation and protects the internals from the elements The control panel displays current operating status and programs 4 different timed operating modes Features an industrial size strainer basket to collect debris to lengthen time between cleanings Includes two 1-1/2 ...
Features: The K2 Pumps two-speed, self-priming 1 HP Pool Pump is suitable for residential inground and aboveground swimming pools Energy-efficient, DOE-compliant 230 volt motor operates at both low and high speeds delivering up to 80% energy savings The pump is operated by a heavy-duty dual ball-bearing Open Drip Proof (ODP) motor with automatic thermal overload protection It features an industrial-size strainer basket to collect debris and lengthen time between cleanings Includes two 1-1/2 inch union connectors for quick and easy installation and servicing Multiple drain plugs for ...
Features: The K2 1-1/2 HP Variable Speed Pool Pump is self-priming and suitable for inground and aboveground swimming pools The DOE and CEC compliant 230-Volt motor operates at low, medium and high speeds delivering up to 80% energy savings The permanent magnet, totally enclosed fan cooled (TEFC) motor provides ultra-quiet operation and protects the internals from the elements The control panel displays current operating status and programs 4 different timed operating modes Features an industrial size strainer basket to collect debris to lengthen time between cleanings Includes two ...