Features:
- Unique New England styled product offering the timeless charm of the East Coast, installs easily over a standard 4x4 wood post
- Mayne plastic mail posts are made from high quality 100% polyethylene with built in UV inhibitors for long lasting protection from the elements
- Includes decorative post and 2x mailbox support arms
- Product ships in 2 boxes (standard post MP5802WH / 2x arm plus MP5814WH)
- Small mailbox recommended. Best suited for light weight mailboxes weighing less than 8lbs
- Note: 4x4 wood post, mailbox, and mailbox mounting hardware NOT included
- 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
- Optional Mayne No-Dig Ground Screw available
- Optional Mayne Solar Cap Add-On available in white or black
- Made in the USA