Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB436934

Nexel® Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60"L x 24"W x 69"H

Product Description
This versatile and economical linen cart is ideal for use in medical facilities or industrial facilities. Linen cart with blue nylon cover protects linens from airborne dust and dirt. Linen cart rolls easily on 5" all swivel casters (2 with brakes). Chrome plated finish posts. 1 Year Limited Warranty.

Linen Cart Features:
  • Four durable, corrosion-resistant 60" x 24" solid galvanized 18-gauge steel shelves
  • Clear epoxy coated shelves are adjustable in 1" increments
  • Each shelf holds up to 400 lbs of evenly distributed weight
  • Four 5" swivel casters (2 with brakes) make for easy maneuverability
  • Casters are rated for a maximum total weight of 1,200 lbs per unit (300 lbs each)
  • Easy assembly without tools
  • Overall dimensions: 60"L x 24"W x 69"H (with casters)
Nylon Cover Features:
  • Made of water resistant 400 Denier blue nylon
  • Cover with reinforced corners and double stitching for maximum durability
  • Includes two 8-1/2" x 11" document pockets
  • Hook and loop closures provide easy accessibility
PRICE
$679.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height69 in
Weight Capacity400 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
TypeLinen Service Cart
Shelf TypeSolid Galvanized Steel
ColorBlue
Wheel TypePolyurethane Swivel, 2 with Brakes
IncludesLinen Cart and Nylon Cover
Number of Shelves4
MaterialSolid Galvanized Steel
DescriptionLinen Cart with Cover
Package Quantity1
Manufacturers Part Number436934
BrandNexel

Warranty

Warranty1 yr