Nexel
Model # :WB436956B
Nexel® Slant Wire Shelving Suture Cart, 4 Shelves, 36"W x 18"L x 69"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Slant Wire Shelving Suture Cart, 4 Shelves, 36"W x 18"L x 69"H
Nexel® Suture Carts make restocking quick and easy while providing maximum visibility and access. Rear loading design assures stock rotation. Angled shelves allow 400-lb. capacity and adjust in 1" increments. Shelves feature 4-1/4"H retaining lip front to keep contents in place. Total unit capacity 1200 lbs. Includes 4 slanted shelves, two 54" front and two 63" rear posts and four 5" diameter polyurethane casters (2 with brakes). 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.
Nexel® Suture Carts make restocking quick and easy while providing maximum visibility and access. Rear loading design assures stock rotation. Angled shelves allow 400-lb. capacity and adjust in 1" increments. Shelves feature 4-1/4"H retaining lip front to keep contents in place. Total unit capacity 1200 lbs. Includes 4 slanted shelves, two 54" front and two 63" rear posts and four 5" diameter polyurethane casters (2 with brakes). 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.
PRICE
$449.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 36 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Procedure Cart |
| Color | Silver |
| Wheel Type | Polyurethane Swivel Casters (2 Locking) |
| Style | Suture Cart |
| Number of Shelves | 4 |
| Material | Chrome Plated Steel |
| Description | Slant Wire Shelving Suture Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 436956B |
| Brand | Nexel |