Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WBS2448GZ

Nexel® S2448G Poly-Green® Epoxy Wire Shelf 48"W x 24"D

Product Description
✓ Epoxy powder coat over zinc-chromate electroplating
✓ Resists moisture, chemicals, bacteria, mold, & mildew
✓ Includes 1 shelf and four clips

Use the 48"W x 24"D Nexel™ S1848C Chrome Wire Shelf to add extra storage space to compatible shelving units or mix individual shelves and posts to create a custom unit that maximizes storage space. The Poly-Green finish is composed of a durable green epoxy powder coat over zinc-chromate electroplating enhanced with NEXGard™, and is designed to withstand extreme temperatures and moisture. NEXGard is an antimicrobial agent that inhibits bacteria, mold, and mildew growth that can damage the shelving & cause odors.

The wire shelf's open design maximizes air & light circulation, minimizes dust accumulation, and allows sprinkler water to penetrate more easily in the event of a fire. Truss reinforcements push the payload capacity to 800-pounds, allowing it to hold heavy tools & equipment without bowing or bending. NSF-approved for wet or dry use. Limited 15-Year Warranty against rust & corrosion.

PRICE
$40.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
40.95
Buy 8+ units
38.95Save $2.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorGreen Epoxy
ApplicationWet/Dry
Accessory TypeShelf
FinishPoly-Green®
MaterialSteel
Manufacturers Part NumberS2448G
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

NSF CertifiedY