Nexel
Model # :WBPMD24Z
Nexel®, Nexelite®, Shelf Divider, 24"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexelite® Shelf Divider attaches to shelf at any front to back point to separate contents. Installs easily without the use of bolts, nuts or clips. Poly-Z-Brite® is NSF approved for wet or dry use
PRICE
$17.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Shelf Divider |
| Finish | Poly-Z-Brite® |
| Color | Clear |
| Manufacturers Part Number | PMD24Z |
| Accessory Type | Divider |
| For Use With | Wet/Dry |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |