- Collect up to 25% more energy with a two-in-one bifacial design
- Up to 25% conversion efficiency rate
- 30-60° adjustable angle bracket and integrated solar angle guide
- Durable tempered glass & ETFE coating; built to last
- Lightweight and compact; ultra portable
- IP68 rating protects against water and dust
- The solar to XT60 charging cable is included in EcoFlow portable solar panels
- Canvas exterior, panel made up of sunpower cells
Ecoflow NextGen Bifacial Portable Solar Panel, 27-1/4"L x 3-9/16"W x 26"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$589.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/4 in |
| Width | 3-9/16 in |
| Height | 26 in |
| Weight | 15.1 lbs |
Product Details
| Type | Solar Panel |
| Color | Black |
| Series | Portable Solar Panels |
| For Use With | Delta, River |
| Batteries Included | No |
| Voltage | 21.5 V |
| Material | Canvas |
| Description | Bifacial Portable Solar Panel |
| Manufacturers Part Number | EFSOLAR220W-N |
| Brand | EcoFlow |
Warranty
| Warranty | 1 yr |