Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EcoFlow

Model # :WBB3205337

MPN #: EFDPUPCS-BP

Ecoflow Delta Pro Ultra Solar Generator, 27-3/16"L x 18-15/16"W x 8-7/16"H, 6144Wh

Product Description
EcoFlow DELTA Pro Ultra is our most powerful whole-house backup solution to date. Offering extreme reliability for home use.

Features:
  • 7.2-21.6kW output, powerful enough to run your whole home even with a central AC
  • 6kWh-90kWh capacity, whole house backup for weeks with comfort
  • Auto-switchover, prolonged backup, and energy bill savings with EcoFlow Smart Home Panel
  • 5.6kW solar input


PRICE
$6,465.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/16 in
Width18-15/16 in
Height8-7/16 in
Weight70.9 lbs

Product Details

Battery TypeLithium Iron Phosphate
TypeSolar Generator
ColorBlack
SeriesWhole-Home Backup Power Solutions
For Use WithSmart home panel 2
Batteries IncludedYes
VoltageLow : 100 - 120, High : 200 - 240 V
Battery Bank6144Wh
MaterialLithium Ion/Aluminum Alloy Shell
DescriptionBattery Ultra Solar Generator
Manufacturers Part NumberEFDPUPCS-BP
BrandEcoFlow

Warranty

Warranty5 yr