Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Makita

Model # :WBB246905

MPN #: JN3201

Makita® JN3201 10-Gauge Nibbler 6.2 Amp

Product Description
Features:
  • Powerful 6.2 AMP motor delivers 1,300 SPM to complete the most demanding applications
  • Less noise at 81 dB(A) for continuous operation
  • Well balanced with a rubberized soft grip handle for greater comfort
  • Built-in thickness gauge for added convenience
  • Refined design at only 7.4 lbs. for increased control
  • Lock-on switch for continuous operation
  • Ideal for metal cutting up to 10 gauge mild steel and 13 gauge stainless steel
  • Highly visible line-of-sight for precise pattern following
  • Convenient chip disposal located below cutting material to minimize damage to cutting surface
  • Small cutting radius (4-3/4 inner edge, 5-1/16 outer edge) for precision applications
  • Easy punch and die replacement for reduced downtime on the job
  • Hex wrench storage on the tool for operator convenience
Includes:
  • Punch (792728-1)
  • Die (792292-2)
  • Hex Wrench (783201-2)
  • Wrench (781019-5)
PRICE
$815.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Weight7 lbs
Cutting Capacity10 Gauge in

Product Details

TypeStandard
DescriptionNibbler
Manufacturers Part NumberJN3201
Amperage6.2 A
Capacity in Stainless Steel13 ga.
Blade Speed1,300 SPM SFPM
BrandMakita