O-Cedar Commercial Squeeze Grip MaxiPlus® Nab 'N Grab, Silver/Black - 96580 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for picking up all types of litter-bottles, cans, cigarettes, and more. Oversized Firm-Grip claws grip even the smallest objects. Perfect extension to your arm; 36'' overall length. Ergonomic hand grip eliminates discomfort during use; hanger hole for easy storage.
PRICE
$209.70 Sold in packages of 6 / $34.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 6-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Squeeze Grip |
| Material | Steel/Plastic |
| Package Quantity | 6 Grabbers |
| Color | Black |
| Manufacturers Part Number | 96580 |
| Brand | O-Cedar Commercial |