Unger Trigger Grip NiftyNabber® All Purpose Grabber, Silver/Green - NT080
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® Niftynabber® Trigger Grip is the all-purpose grabber for universal trash removal (cans, paper, bottles, etc). No bending, no backaches, even out-of-reach items can be easily removed, making the NiftyNabber the ideal extension to your arm. Use the NiftyNabber for hygienic waste disposal - no human contact required. The powerful claws grip small and oddly-shaped objects. Features a lightweight aluminum shaft, designed to decrease fatigue and make waist-high and overhead use easier, and a comfortable grip for smooth, trigger-pull actions. Inside dimension of the claw is 5".
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 5-1/2 in |
| Height | 1-1/4 in |
| Weight | 0.7 lbs |
Product Details
| Type | Trigger Grip |
| Material | Aluminum/Plastic |
| Package Quantity | 1 Grabber |
| Color | Silver |
| Manufacturers Part Number | NT080 |
| Brand | Unger |