Heatstar Digital Thermostat W/ Cord For Indirect Pro Series Heaters, 33'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
This 33' removable remote thermostat is made for use with Heatstar indirect heaters. The product has a limited warranty of 1 year.
PRICE
$479.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 33 ft |
Product Details
| Temperature Control Range | 23 - 95 °F |
| Type | Thermostat |
| Includes | Thermostat |
| Material | Steel |
| Description | Digital Thermostat W/ Cord For Indirect Pro Series Heaters, 33'L |
| Color | Black |
| Manufacturers Part Number | F105106 |
| For Use With | Heatstar Pro Indirect Heaters |
| Brand | HeatStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |