Heat Wagon Heater Remote Thermostat W/ Cord & Digital Display, 50'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
The remote thermostat allows for on-off control of DG250 and DG400 heaters. Digital readout display with adjustable control range from -30°F to 220°F and a differential range from 1 to 30°, installed with 50' cord, UL/CSA listed. This product is made in USA.
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 ft |
Product Details
| Temperature Control Range | -30 to 220 °F |
| Type | Thermostat |
| Includes | Thermostat, 50' Cord, Digital Display |
| Manufacturers Part Number | DIGTHIDF-5 |
| For Use With | Models DG250 & DG400 |
| Thermostat | Yes |
| Brand | Heat Wagon |
Compliance & Certifications
| Certifications | UL, CSA |