Nilfisk Dust Brush For Use With VHS255, 3" Dia.
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 4072200570 |
| Type | Dust Brush |
| For Use With | VHS255 Wet/Dry HEPA Drum |
| Brand | Nilfisk |
Related Products
Picks up dirt and debris from large areas and is ideal for maintaining parking lots, garages, patios, warehouses or any other hard floor area. Durable polyethylene body with tubular steel fold up handle. 32" cleaning path provides a work rating of 17,000 sq. ft. per hour for maximum productivity. Lightweight and easy to maneuver. Height adjustment allows for efficient cleaning on various terrains. Quadra Brush System for efficient dirt and debris containment (not used for small dust particles). 9 gallon capacity (1.6 cubic ft.) hopper empties easy. Rear mounted wheels climb stairs.
BOSCH® HDC200 SDS-MAX® Hammer Drilling Dust Extraction Attachment, 8"Lx3"H Features: Dual air chambers provide for both dust collection during use and provide suction to the wall Dust port fits Bosch 1-3/8" vacuum nozzle and can convert to 1-1/4" / 2" hose nozzles Replaceable brush ring provides seal for multiple bit diameters Rubber seal maintains suction to wall Includes: Dust collection attachment
Superior Productivity for Hard and Soft Floors The Terra® 28B walk-behind floor sweeper leaves wide-area vacuums in the dust. With its 28" sweep path and specially designed main broom, you can clean up to 20,000 sq. ft. of carpet per hour (versus 8,000 sq. ft. per hour for a 28" vacuum). Benefits of Terra 28B Walk-Behind Sweepers The Terra 28B delivers superior efficiency and performance. Featuring All Surface, All Purpose sweeping technology, you can clean from one floor type to another without changing the broom. In most situations you won't even have to adjust the broom height. With ...
✓ Manually activated side brushes for more cleaning control ✓ Features a stronger motor for faster travel speeds & electronic braking ✓ Self-cleaning filters Simplify cleaning with the Cat® C49R Auto Ride-On Sweeper. Equipped with two side brushes, each driven by their own motor, and large-capacity tanks, this sweeper provides operators with a 49" cleaning path and allows them to spend more time cleaning. This sweeper also comes with an 18% incline capacity for varying floor levels and is ideal for use on hard floors such as concrete, ceramic tile, marble, ...
With its 46" sweep path, easy-to-use design and durable construction, the Terra 4300B is a perfect cleaning solution for many applications. Offering exceptional maneuverability and a tight turning radius for cleaning in narrow, congested areas, this is a reliable, productive and economical alternative to a walk-behind sweeper. Sweep close to walls on either side of the machine with dual side brooms, and effectively sweep both sides of a 48" aisle or hallway in one pass. Optimize dust control and prevent clogging with large horizontal dust panel filter and aluminum pre-filter panel that ...