Nilfisk Wet/Dry Double Curved Wand For Use With VHS255, 2", Aluminum
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Aluminum |
| Manufacturers Part Number | Z7 22025 |
| Type | Double Curved Wand |
| For Use With | VHS255 Wet/Dry HEPA Drum |
| Brand | Nilfisk |
Related Products
Mytee® has revolutionized carpet cleaning with our cutting-edge Bentley™ Carpet Wand. We've created the Bentley™ Carpet Wand with innovative features and design elements that will take your carpet cleaning capabilities to the next level. Built from durable titanium, the Bentley's™ lightweight and ergonomic design reduces operator strain and fatigue caused by standard cleaning wands. Its 2" vacuum tube and specially designed wand head with Positive Ventilation™ glides maximizes airflow for optimal recovery, while its five solution jets give you total coverage for the ...
Accessory Kit, Antistatic, wet or Dry D80/50: Kit includes: SL.0158.0020 - Connector, 80/50mm (3"/2"), Galvanized Steel, Vacuum to Hose Connection FH0027.50.20 - Hose, 50mm (2"), Light-weight Polyethylene, Conductive Copolymer with a Black Skimcoat, Black (20 ft.), includes FH0018 Hose Cuffs SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection SL.0170.7016 - Doublebend Wand, 50mm (2"), Aluminum for Floor Brush or Squeegee TA.0139.0000 - Brush Strip, 430mm (16.9") for use with TA.0132.0000 ...
EDIC TR1-95015FS-A Triton Carpet Wand 2540AC-HP 25' Vac Hose/Solution Line Assembly 100-250PSI Units TR1-95015FS-A Triton Carpet Wand made of Aircraft Aluminum and 2540AC-HP 25' Vac/Sol Hose Assembly The Triton Carpet Wand is the latest in carpet cleaning technology. It provides a lightweight and durable alternative to the traditional stainless steel wand. The wand tube is constructed of Aircraft Aluminum and Titanium. The head of the Triton is not only designed for higher air speed, but also even/consistent air speed across the whole width of the wand head, guaranteeing optimum water ...
The Triton Carpet Wand is the latest in carpet cleaning technology. It provides a lightweight and durable alternative to the traditional stainless steel wand. The wand tube is constructed of Aircraft Aluminum and Titanium. The head of the Triton is not only designed for higher air speed, but also even/consistent air speed across the whole width of the wand head, guaranteeing optimum water recovery. Talk about durability – the wand shoe is made of UHMW plastic which has the highest impact strength of any thermoplastic presently made. The wand glides easily across the carpet and wears less ...
We have set the new standard for carpet cleaning with our high performance 8300-EZ "S" bend cleaning Dual Jet Wand. The 8300-EZ tube is constructed from durable stainless steel, with a specially designed polished aluminum 12" head to give you a wide cleaning path and optimal recovery. With dual jets and an ergonomic grip, the 8300-EZ provides you with unmatched performance, in a lightweight and sturdy model that's constructed right here at our California plant. Features: Specially designed polished aluminum12" head Durable1 1/2" stainless steel tube Dual jets forideal spray coverage ...