Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
SpeedClean

Model # :WBB2098791

MPN #: 8945

SpeedClean 8945 - CoilJet®; Aluminum Spray Wand

Product Description
SpeedClean 8945 - CoilJet® Aluminum Spray Wand

Reach deep inside condensers and evaporator units with the CoilJet aluminum spray wand. It offers a low profile wand that quickly attaches to the CoilJet gun and can be placed into tight spaces, including between the top grate of fan guards. The spray is ejected at a 90° angle at the bottom of the wands, and in a 45° wide fan pattern.

Applications:

  • Condenser and evaporators
  • Refrigeration units
Features:

  • High grade aluminum construction
  • Quick connect fittings
  • Available in a variety of lengths
PROMOTIONAL PRICE
$86.36

was $119.95
Save $33.59 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width2 in
Height2 in
Weight2 lbs

Product Details

MaterialAluminum
ColorMetal
Manufacturers Part Number8945
For Use WithHVAC
BrandSpeedClean