First Aid Only Nitrile Finger Cots, 25/box
|
Questions & Answers (0)
Product Description
Blue metal detectable knuckle bandages with 25 per box. The fabric adhesive bandages are ideal for minor cuts, abrasions and puncture wounds on the knuckles. An internal foil built in to the bandage for quick metal detection makes them the perfect solution for the food or pharmaceutical industries. Made with a pliable woven fabric, each bandage is ventilated to aid in the natural healing process. The flexible fabric is designed to wrap comfortably around the knuckle, stretching when you stretch while the strong adhesive still holds the bandage firmly in place. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage. The breathable backing repels water and dirt.
PRICE
$5.20
16
16
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Type | Refill |
| Number of Pieces | 25 |
| Material | Nitrile |
| Package Quantity | 25 |
| Description | Nitrile Finger Cots |
| Color | White |
| Manufacturers Part Number | 90377 |
| Case Material | Box |
| Brand | First Aid Only |