Sani Professional® No-Rinse Sanitizing Multi-Surface Wipes, Unscented, 72/Pack, 12 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Single-use, disposable wipes for easy cleaning and sanitizing. Wipes are pre-measured with sanitizing solution. No more buckets and dirty rags. Prevent cross-contamination and protect against foodborne pathogens like E. coli and salmonella. Convenient way to sanitize, one wipe at a time.
PRICE
$97.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 8 in |
| Size | 9 x 8 in |
| Sheet Size | 9"L x 8"W |
Product Details
| Type | Multi-Surface Wipes |
| Disinfectant | Ethanol (Ethyl Alcohol) |
| Color | White |
| Style | Pack |
| Scent | Unscented |
| Applicable Materials | Glass, Metal, Plastic, Wood |
| Size Type | 72 Wipes/Pack |
| Material | Polyester |
| Helps Remove | Dirt, Germs, Pathogens |
| Description | Sanitizing Multi-Surface Wipes |
| Package Quantity | 72 Wipes/Pack, 12 Packs/Carton |
| Manufacturers Part Number | M30472 |
| Number of Plys | 1 |
| Brand | Sani Professional |
Compliance & Certifications
| EPA Registration Number | 9480-13 |
| EPA Registered | Yes |