Features:
- Steam autoclavable at 121°C (250°F)
- Dimensions: 12-13/16 x 10-1/2 x 7-3/16 cm H (5-1/8 x 4-1/8 x 2-13/16")
Weights & Dimensions
| Length | 5-1/16 in |
| Width | 4-1/4 in |
| Height | 2-13/16 in |
Product Details
| Rows | 4 x 5 |
| Capacity | 16-20mm Tubes |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | No-Wire Test Tube Half Rack |
| Color | White |
| Manufacturers Part Number | F18748-0020 |
| Places | 20 |
| Brand | Bel-Art |