Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB2078436

MPN #: GB150

NOCO Genius Boost PRO 3000 Amp UltraSafe Lithium Jump Starter - GB150

Product Description
The The GB150 is a portable lithium-ion battery jump starter pack that delivers 3,000-amps for jump starting a dead battery in seconds. It features a patented safety technology that provides spark-proof connections and reverse polarity protection making safe and easy for anyone to use. It's a powerful battery booster that doubles as a portable power source for recharging USB devices, like a smartphone, tablet and more, or powering 12-volt devices, like a tire inflator, power inverter and much more. Designed for a car, boat, RV, truck and more with both gas engines up to 9.0L and diesel engines up to 7.0L

  • A lithium battery jump starter rated at 3,000 Amps
  • Spark-proof connections and reverse polarity protection
  • Recharges USB devices, like smartphones, tablets, and more
  • Power 12V devices anywhere, like tire inflators, power inverters, and more
  • 500 lumen LED flashlight with multiple modes, including SOS
  • Jump starts both gas and diesel engines (up to 9L gas and 7L diesel engines)
  • Provides up to 80 jump starts on a single charge
PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width9-5/7 in
Height17-1/2 in
Weight8 lbs
Cord Length1 ft
Cord Gauge4 AWG ga

Product Details

TypeCarry
ColorGray
Amperage3000 A
Voltage12 V
MaterialPlastic
DescriptionLithium Jump Starter - Professional
Package Quantity1
Manufacturers Part NumberGB150
BrandNoco

Compliance & Certifications

CertificationsETL, cETL