NOCO® Battery Box Strap, 48"L, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The NOCO® 48-Inch Battery Box Strap Kit features woven polypropylene construction that is resistant to acid, saltwater, oil and gasoline. This kit includes stainless steel hardware for mounting inside your vehicle. The car battery accessory helps make quick work of battery replacement and securing to keep your car, truck or van running well. A useful accessory for any mechanic's tool kit, the strap comes with the required hardware for a ready installation.
PRICE
$38.40 Sold in packages of 6 / $6.40 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1-1/2 in |
Product Details
| Type | Accessories |
| Includes | 48" Battery Strap |
| Material | Polypropylene |
| Package Quantity | 6 |
| Description | Battery Box Strap |
| Color | Black |
| Manufacturers Part Number | BS48R |
| For Use With | Battery Box |
| Brand | Noco |
Compliance & Certifications
| Certifications | ANSI |