Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB2078433

MPN #: GB40

NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40

Product Description
The GB40 is a portable lithium-ion battery jump starter pack that delivers 1,000-amps (7,000 J3S) for jump starting a dead battery in seconds. It features a patented safety technology that provides spark-proof connections and reverse polarity protection making it safe and easy for anyone to use. It's a powerful battery booster that doubles as a portable power source for recharging USB devices like a smartphone, tablet and more. This battery jump starter pack is also designed for cars, boats, RVs, trucks and more with gas engines up to 6 liters, and diesel engines up to 3 liters.

Features:
  • A lithium battery jump starter rated at 1,000 Amps (7,000 Joules3S)
  • Spark-proof connections and reverse polarity protection
  • Recharges USB devices, like smartphones, tablets, and more
  • 100 lumen LED flashlight with multiple modes, including SOS
  • Jump starts gas engines up to 6 liters, and diesel up to 3 liters
  • Provides up to 20 jump starts on a single charge

Included in box:
  • GB40 Lithium Battery Jump Starter
  • Heavy-Duty Battery Clamps
  • 12V Car Charger
  • Micro USB Cable
  • Microfiber Storage Bag
  • User Guide & Warranty Information
PRICE
$99.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8 in
Width1-3/4 in
Height3-1/4 in
Weight3 lbs
Cord Length1 ft
Cord Gauge8 AWG ga

Product Details

TypeCarry
ColorGray
Amperage1000 A
Voltage12 V
MaterialPlastic
DescriptionLithium Jump Starter - Car & Truck
Package Quantity1
Manufacturers Part NumberGB40
BrandNoco

Compliance & Certifications

CertificationsETL, cETL