PP Nomex 3.0 Density Fiberglass Epoxy Honeycomb, 0.5"Thick X 48"W X 96"L, .125 Cell AR2623
Write a Review
|
Questions & Answers (0)
Product Description
AeroRigid™2623 is a sandwich panel made with facings of fiberglass cloth reinforced epoxy laminate and Nomex® honeycomb (SAH) that is designed for use in commercial aircraft interior structures and non-structures such as crew rests and galley areas.
PRICE
$1,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.5 in |
| Size | 0.5"Thick X 48"W X 96.000"L |
Product Details
| Type | Fiberglass Epoxy Honeycomb |
| Description | Nomex 3.0 Density Fiberglass Epoxy Honeycomb |
| Manufacturers Part Number | SHCNO.500X48X963.001-05C05C |
| Brand | Professional Plastics |