Windex® Multi-Surface Ammonia Free Streak-Free Cleaner, 128 oz. Refill Bottle - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Windex® Multi-Surface Ammonia Free Streak-Free Cleaner offers the signature Windex streak-free shine with a refreshing scent.
PRICE
$115.80 Sold in packages of 4 / $28.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Pleasant |
| Capacity | 1 gal |
| Applicable Materials | Chrome, Glass, Granite, Stainless Steel |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Non-Ammoniated Glass & Multi Surface Cleaner |
| Manufacturers Part Number | 697262 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Windex |