Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177433

MPN #: BCC1994700

Betco® Clear Image Glass & Surface Cleaner, Rain Fresh Scent, 67.6 oz. Bottle, 4/Case

Product Description
This glass cleaner quickly dissolves smudges, fingerprints, bug residues, and other stubborn soils. It cleans and polishes glass without streaking, fogging, or clouding. Formulated without ammonia, Clear Image is pleasant to use and protects against resoiling.

Features:
  • Cuts through grease, smudges, fingerprints and soils
  • Powerful cleaning agents remove tough soil
  • No ammonia odor
  • Color: Blue
  • Detergency: Very Good
  • Emulsification: Rapid
  • Solubility in Water: Complete
  • Wetting: Excellent
  • Flammability: Nonflammable
  • pH: 7.00 - 8.50
  • Warranty: 2 years
  • Storage stability: 120° F Max
Directions for Use:
  • Apply glass cleaner using a lint-free towel or squeegee
  • Allow surface to dry thoroughly


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size67.6 oz

Product Details

StyleLiquid
ScentRain Fresh
Capacity67.6 oz
Applicable MaterialsHard Surfaces, Glass, Plastic, Plexiglass, Mirrors, Windows
Size Type67.6 oz. Bottle
Helps RemoveBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
Package Quantity4 Bottles
DescriptionGlass Cleaner
Manufacturers Part NumberBCC1994700
BrandBetco