Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2355238

Non-Contact Infrared Forehead Thermometer with Digital LED Display, White

Product Description
Benefits:
  • Non-touch measurement
  • High precision infrared sensor
  • Practical patent design
  • High definition display
  • 1 second rapid temperature measurement
Specifications:
  • Display: LED digital display
  • Dual Mode: °F or °C Interchangeable
  • Measurement Range: 32°C - 42.2°C (89.6°F - 108.4°F)
  • Measurement Accuracy:
    ±0.2°C (35°C - 42.0°C)
    ±0.3°C (32°C - 34.9°C and 42.1°C - 42.2°C)
  • Resolution: 0.1°C / 0.1°F
  • Optimal Measuring Distance: 1.5cm - 3cm (0.59" - 1.18")
  • Response Time: 1 second
  • Memory: 32 readings
  • Auto Power-Off: 60 second
  • Dimensions: 1.5"L x 1.5"W x 5.4"H (37 x 37 x 138mm)
  • Net Weight: 0.1 lb. (47g) without batteries
  • Power Source: 2 x AAA batteries (Not Included)
  • Operating Environment:
    Temperature: 16°C - 35°C (60.8°F - 95°F)
    Humidity: 15% - 80% RH
    Atmosphere: 70 kPa - 106 kPa
  • Packing List: 1 x Digital Thermometer & 1 x User's Manual
  • Certifications: FDA & CE
  • Limited Warranty: 1 Year


PRICE
$55.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Memory32 Readings
TypeDigital Thermometer
DisplayLED
ColorWhite
StyleNon-Contact
Power Source2 AAA Batteries
MaterialABS Plastic
DescriptionNon-Contact Digital Infrared Thermometer
Package Quantity1
Manufacturers Part NumberB2355238
BrandGlobal Industrial
Speed1 Second sec

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA & CE