Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253037

MPN #: 421

ADC® Adtemp™ 421 Tympanic IR Thermometer, 1/Pack

Product Description
CLICK HERE FOR OUR IN-STOCK FFP2 + TYPE IIR MEDICAL PROTECTIVE MASK

ADC® Adtemp™ 421 Tympanic IR Thermometer, 1/Pack

Probe cover free design makes the Adtemp™ 421 tympanic thermometer ideal for home care.

The Adtemp™ 421 Features:
  • Measures core temperature instantly from the ear reliably and accurately
  • Range 89.6°F - 108°F ± .4°F or 32°C - 42.2°C ± .2°C depending on scale selection
  • Probe cover FREE design is less costly and more convenient to use
  • Large 6mm illuminated display is easy to read
  • Compact (5" Long, 1.9 oz.) ergonomic design fits comfortably in operator's hand and patient's ear
  • Audible fever alarm at 99.5°F (37.5°C)
  • 12 reading memory
  • Complete with lithium battery, storage/travel case, and operating instructions
  • Meets ASTM E1965-98 standards for accuracy


PRICE
$61.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width1-1/8 in
Height1-9/16 in
Weight0.1 lbs

Product Details

Memory12 Readings
TypeDigital Thermometer
DisplayLCD
Battery Life1000 Uses
ColorWhite
StyleEar
Power SourceCR2032 Lithium Battery
MaterialPlastic Housing
DescriptionAdtemp™ Tympanic IR Thermometer
Package Quantity1
Manufacturers Part Number421
BrandADC
Speed1 Second sec

Warranty

Warranty2 yr