Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Proactive Medical

Model # :WBB1799658

MPN #: 40010

Proactive Medical ProTemp™ Non-Contact Infrared Thermometer - 40010

Product Description
The Protemp non-contact infrared thermometer has been developed using the latest infrared technology, allowing the temporal artery (TA) temperature to be taken without touching the patient, at a distance of 2 inches away from the forehead. Precise, instantaneous, and without contact, the ProTemp is the most suitable thermometer for no risk temperature measurement in a long term facility setting. Studies have demonstrated that this method of TA temperature measurement is more precise than tympanic thermometry, and better tolerated than rectal thermometry.

Features:
  • Designed to take the body temperature of a person without the interference from the heat of the surrounding environment
  • Reliable and stable infrared detection system
  • Audio alarm when the temperature is too high
  • Memory for 32 previous measurements
  • Back-lit LCD screen
  • Data can be displayed in either Celsius or Fahrenheit
  • Automatic shut off (energy saving device)
  • Practical, easy to use
  • 6 month limited warranty
PRICE
$80.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8 in
Width1-7/8 in
Height2 in

Product Details

Memory32 Readings
TypeDigital Thermometer
DisplayLCD
ColorWhite
StyleNon-Contact
Power SourceDC3 V (2 AA Batteries)
MaterialPlastic
DescriptionProTemp™ Non-Contact Infrared Thermometer
Package Quantity1
Manufacturers Part Number40010
BrandProactive Medical
Speed1 Second sec

Warranty

Warranty6 mo