Triplett Non-Contact Infrared Laser Thermometer, -4° to 932°F
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett IRT220 is a compact, rugged, easy to use non-contact IR thermometer that can Instantly measure the surface temperature of objects without making contact. With a quick press of the trigger, a built-in laser identifies the measurement area, and the backlit LCD displays the temperature of the target. It features a 12:1 distance to target ratio, wide temperature range of -4° to 932° F (-20° to 500°C), fixed 0.95 emissivity, automatic data hold with power off after 10 seconds, and min/max recording. Includes 9V battery. 1-year warranty.
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
| Height | 1-1/2 in |
Product Details
| Battery Type | 9 V |
| Type | IR Thermometer |
| Power Source | 9V battery |
| Package Quantity | 1 |
| Description | Non-Contact Infrared Laser Thermometer, -4° to 932°F |
| Manufacturers Part Number | IRT220 |
| Case Included | No |
| Batteries | 9V |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |