White-Rodgers™ Touchscreen Premium Universal Thermostat (1H/1C) 12" Display 1F97-1277
Write a Review
|
Questions & Answers (0)
Product Description
White-Rodgers™ Touchscreen Premium Universal Thermostat (1H/1C) 12 Display 1F97-1277
Emerson Big Blue 12 Display, Touchscreen Premium Universal (1H/1C)Program Choices: 7 Day, 5+1+1 Day Or Non-Programmable Digital Thermostat, Backlit Display, 24 Volt, Digital Remote Sense Option, Backlit Display, 24 Volts Or Millivolt, Auto Changeover, System Switch-Heat, Off, Cool, Auto, Fan Switch-Auto, On, Program Fan, Energy Management Recovery, Keypad Lockout, Profile-Horizontal, Dual Power with Optional C Connection And/Or Batteries, Range 45-99° F., Terminals-RC,RH,C,W,Y,G,O,B,L,6,+,S,-.
Emerson Big Blue 12 Display, Touchscreen Premium Universal (1H/1C)Program Choices: 7 Day, 5+1+1 Day Or Non-Programmable Digital Thermostat, Backlit Display, 24 Volt, Digital Remote Sense Option, Backlit Display, 24 Volts Or Millivolt, Auto Changeover, System Switch-Heat, Off, Cool, Auto, Fan Switch-Auto, On, Program Fan, Energy Management Recovery, Keypad Lockout, Profile-Horizontal, Dual Power with Optional C Connection And/Or Batteries, Range 45-99° F., Terminals-RC,RH,C,W,Y,G,O,B,L,6,+,S,-.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/8 in |
| Depth | 1-3/16 in |
| Height | 4-5/8 in |
| Weight | 1 lbs |
Product Details
| Temperature Control Range | 45 to 99 °F |
| Stages | 1H / 1C |
| Color | White |
| Settings Per Day | 2 or 4 |
| Voltage | 24 or Battery V |
| Settings per Week | 7 |
| Description | Thermostat |
| Manufacturers Part Number | 1F97-1277 |
| Programmable | 7 Day |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |