PECO Trane Compatible Zone Sensor SP155-009 Heat-Off-Cool Switch, On-Auto Fan Control, Temp Adjust
|
Questions & Answers (0)
Product Description
Cross reference number: X13510636-01, BAYSENS006B
The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SG155 Serieis and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SG155 Serieis and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1 in |
| Height | 4-1/2 in |
Product Details
| Type | Zone Sensor |
| Color | White |
| For Use With | Building Automation System Compatible |
| Voltage | 24 V |
| Description | System (H/O/C), Fan (On/Auto), Zone Sensor, Temp Adjust |
| Manufacturers Part Number | SP155-009 |
| Brand | Peco |
| Sensor Configuration | System (H/O/C), Fan (On/Auto), Zone Sensor, Temp Adjust, Zone Sensor |
| Ambient Temperature | 0° F to 100° F °C |
Warranty
| Warranty | 5 yr |