Non-slip silicone plate cover (120mm) for RT Basic Magnetic Stirrers 88880007 and 88880008.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific Non-Slip Silicone Plate Cover, 4.72" Diameter, For RT Basic Magnetic Stirrers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 4.72" Diameter in |
| Diameter | 4-7/16 in |
Product Details
| Type | Non-Slip Silicone Plate Cover |
| Plate Material | Silicone |
| Material | Silicone |
| Description | Non-Slip Silicone Plate Cover |
| Features | Improves vessel grip/stability |
| Color | White |
| Manufacturers Part Number | 88880144 |
| For Use With | RT Basic Magnetic Stirrers |
| Shape | Round |
| Brand | Thermo Scientific |