Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185849

MPN #: HPA2245MQ

Thermo Scientific 2200 Series Aluminum Top Hotplate, 24" x 12" Top Plate, 120V

Product Description
Ideal for large-volume heating applications requiring precise temperature stability, including acid base digestion, sample drying, general reagent heating, heating TLC plates, and evaporations.

Features:
  • Large, aluminum heating surface, thermostatic temperature controls for outstanding temperature uniformity and stability
  • Cycle light indicates when power is being supplied to heating element
  • Stainless-steel case provides safe, reliable construction and optimal strength for heavy loads
  • Epoxy-painted surface increases chemical resistance in corrosive environments
  • Recommended for use with glass vessels only

Please Note: 12 x 24in. top plate models not supplied with cord and plug due to high-wattage consumption requirements. Must be hard wired.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,979.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width13-3/4 in
Height6-1/4 in
Weight40 lbs
Plate Size24" x 12" in

Product Details

TypeAluminum Hotplate
ColorStainless Steel
Hertz50/60 Hz
Max TemperatureUp to 371°C °F
For Use WithLarge Sample Heating
Temperature Range38 to 371 °C
Plate MaterialAluminum
Wattage3200 W
Voltage120V V
MaterialAluminum
DescriptionAluminum Top Hotplate
FeaturesLarge surface area
Manufacturers Part NumberHPA2245MQ
ShapeRectangular
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed