Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2202512

MPN #: 66253144536

Norton 66253144536 Gemini Bench and Pedestal Wheel 10" x 1" x 1-1/4" 60 Grit Silicon Carbide

|
Questions & Answers (0)
PRICE
$105.95
Free Shipping Usually ships in 5 to 8 days
The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Sharp, green silicon carbide general purpose applications on carbide tooling and nonferrous materials -For light stock removal, deburring and shaping.

Applications are: Offhand Grinding