Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202970

MPN #: 66261063500

Norton 66261063500 Bear-Tex Non-Woven Hand Pad 6" x 9" Ultra Fine Silicon Carbide - Pkg Qty 20

Product Description
For light cleaning and finishing. Tough yet conformable to intricate shapes and contours. Faster cutting. Finer brighter scratch pattern. Non-loading.

Applications are: Sanding

PRICE
$38.00  Sold in packages of 20 / $1.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6 in

Product Details

ColorGray
SeriesBear-Tex
Converted FormNon-Woven Hand Pad
For Use WithSanding
Backing MaterialFlat Materials
Package Quantity20
Manufacturers Part Number66261063500
GradeUltra Fine
Abrasive MaterialSilicon Carbide
Product TypeLight Duty
BrandNorton

Warranty

Warranty1 yr