Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB1025822

MPN #: GBK60aM

Adam Equipment GBK 60aM NTEP Digital Bench Checkweighing Scale, 60 lb x 0.01 lb

Product Description
NTEP Rated and Canada Approved. Durable and flexible, GBK bench checkweighing scales provide a superb value for businesses that need a scale to perform multiple functions. GBK scales consist of a grade 304 stainless steel weighing pan and sealed keypad to protect against dirt and spills, ideal for messy food operations in bakeries or when weighing chemicals in science laboratories. All GBK models feature a full numeric keypad to simplify operation, whilst built-in checkweighing lights and audible checkweighing alarms can be pre-configured to a specified weight for performing accurate parts counting tasks. Ideal for busy production warehouses, shipping and distribution environments.

Features:
  • Color-coded keys facilitate quick recognition of the most frequently used buttons
  • Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
  • Large, grade 304 stainless steel pan allows swift cleaning
  • RS-232 interface is available to provide speedy connection to computers and printers
  • Rugged construction stands up to industrial use
  • Sealed keypad protects against dirt and spills
  • Overload protection helps prevent damage to internal components
  • Checkweighing with audible alarm
  • Memory accumulation totals results
  • Parts counting with freely selectable sample sizes
  • Parts counting optimization automatically refines piece weight as parts are added
  • Preset tare function speeds the process of repetitive weighing
  • Selectable digital filtering helps minimize effects of vibration and disturbances
  • Zero-tracking feature ensures display returns to zero reading
  • Vivid, backlit LCD easily visible in any lighting conditions
  • Capacity tracker built into display for easily monitoring possible overloads
  • Checkweighing LEDs clearly show under, over and acceptable limits
  • Programmable backlight can be set to "always on," "always off" or "light only when weighing"
  • Rechargeable battery included for operation almost anywhere
  • Programmable auto power-off to save energy


PRICE
$949.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width11-13/16 in
Height26-13/16 in
Weight Capacity60 lbs
Weight16.8 lbs
Readability0.01 lbs
Display Digit Height0.8" (20mm)
Unit of Measurementg, kg, lb, lb:oz, oz
Pan/Platform Size11-13/16" x 15-3/4"

Product Details

DisplayLED
Power Supply12VDC 800mA Adapter, Internal Rechargeable Battery
Operating Temperature-10° - 40°C / 14° - 104°F
MaterialPlastic/Stainless Steel
Manufacturers Part NumberGBK60aM
BrandAdam Equipment
TypeCheckweighing Bench Scale
ColorGray
SeriesGBK
CalibrationExternal
Dual ReadabilityNo
Voltage12 V
Package Quantity1
InterfaceRS-232
Battery Life Hours70
Stabilization Time2 Seconds
Legal for TradeYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsNTEP: 12-120, Measurement Canada: AM-5919C