HON® Nucleus seating is constructed from innovative materials to deliver comfort from the inside out. This fixed arm guest chair stacks up to four high, making it ideal not only for the office, but also for active rearrangement in multipurpose rooms, training rooms and common areas. Breathable four-way stretch mesh back cradles your spine. The back also pivots and flexes to the desired position.
HON® Nucleus Series Recharge Guest Chair, Supports Up to 300 lb, 17.62" Seat Height, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-15/16 in |
| Depth | 23-1/2 in |
| Height | 36-3/8 in |
| Weight Capacity | 300 lbs |
| Weight | 26 lbs |
| Seat Width | 19 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 17-5/8 in |
| Base | 4 Legged |
| Back Width | 17 in |
| Back Height | 19-9/16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Stackable | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | HONNR6FMC10P71 |
| Collection | Nucleus |
| Brand | HON |
| Type | Training Room Chair |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Guest & Reception Chairs |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Mesh |
Warranty
| Warranty | Lifetime yr |