
# 5-40 H2, Set of 3 Taper, Plug & Bottoming Chamfer, HSS Hand Taps
Item #: WBB570574
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- 4
- 5
5
- Bottoming
- Plug
- Taper, Plug, Bottoming Set
- Taper
Taper, Plug, Bottoming Set
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 5 - 40 H2, Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
- Hand taps are used in a variety of machining applications as well as by hand
- THREAD SIZE 5-40
- CHAMFER Taper, Plug, Bottoming Set
- TAP SIZE 5
- THREADS PER INCH 40
- NUMBER SIZE 5
- TYPE Hand Tap
- BRAND Approved Vendor
- METRIC SIZE --
- MATERIAL HSS
- FRACTIONAL SIZE --
- MANUFACTURERS PART NUMBER 505403
- TPI 40
- H LIMIT H2
- OVERALL LENGTH INCHES 1-15/16
Customer Review
Product Q & A
There are no questions for this product.

# 5-40 H2, Set of 3 Taper, Plug & Bottoming Chamfer, HSS Hand Taps
$14.0
- Product Information
- Customer Review
- Product Q&A