The Zephyr is the perfect choice - whether you're a beginner entering the industry or an experienced contractor looking for a compact, easy-to-use unit. As a contact cleaning machine, it uses direct agitation and strong vacuum suction to ensure thorough debris removal inside ducts. Use your powered drill for powering drill-driven cleaning cable with an 18" flexible duct brush, easy-to-transport design, The Zephyr is your go-to solution for both air duct and dryer duct cleaning.
Features:
- A Fantastic Starter Machine for Beginners - If you're new to air duct cleaning, The Zephyr is simple to operate, easy to transport, and built to help you get started quickly. Its lightweight rotational moulded frame, simple control
- Compact Design for Tight Spaces - Larger machines are great for big jobs, but they aren't always practical for every job site. The Zephyr's lightweight 61-lb frame, small footprint, allow you to easily clean ductwork in attics, crawlspaces, tight basements, and small offices
- Perfect for a Second Machine - If you already own a TurboMax, TurboJet, or DuctMaster, The Zephyr is the ideal backup machine for smaller jobs or secondary crews. Use it for quick, targeted cleaning without needing to move your primary system, allowing you to increase efficiency and take on more work
- 4-Stage HEPA Filtration for Maximum Air Quality - The Zephyr's advanced HEPA filtration captures 99.97% of particles down to 0.3 microns, ensuring superior air quality in both air ducts and dryer vents
- Durable, Professional-Grade Construction - Designed for daily use, The Zephyr features a rugged aluminum frame with ABS panels, a hinged top with snap latches for quick filter access, and a 12-gauge, 25-ft detachable power cord for easy setup at any job site
- 4 Stage HEPA Filter
- 15 Gallon Debris Filter
- Drill Powered Cable w/18" Brush (Drill not included)
- 25′ Long 1.5" Hose
- 3" to 2" Adapter