Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air-Care

Model # :WBB2369816

MPN #: FG0288

Air-Care Cobra 7 Air Duct Cleaning Machine

Product Description
The Cobra 7 Power Brush system from Air-Care is an advanced version of the workhorse that has been aggressively cleaning air ducts for 35 years.

  • Continuously Variable Speed Control
  • 35 Ft Long Cable/Brush
  • Forward/Reverse
  • 5 Channel, Wireless Remote


The Cobra 7 has a wireless, handheld remote. It has Forward, Stop, and Reverse functions at the operators finger tips. Of course there are manual backup controls on the main motor box also. A guide to speed selection for most jobs is contained on the inside of the motor box.

FWD/REV on Wireless Remote and Panel – Cobra 7 automatically activates the switches being used on the panel or remote.

The cable mount is the same as all previous Cobra Cables, so you have backward compatibility as well as forward compatibility with other models of Air-Care Cobras.

PRICE
$2,129.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width14-1/2 in
Height14 in
Weight28 lbs

Product Details

RPM1750 rpm
ColorBlue
Number of SpeedsVariable
Amperage7 A
Hertz60 Hz
Voltage120 / 220 V
IncludesPower Cord, Remote, Controller, 35 FT. Long Cable/Brush
MaterialABS Plastic
Phase1
DescriptionCobra 7 Air Duct Cleaning Machine
Manufacturers Part NumberFG0288
BrandAir-Care

Warranty

Warranty2 yr