Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB2273749

MPN #: 69900

Mastercool® 69900 Mastercleanse®HVAC & Automotive System Flush Machine, 110V

Product Description
Mastercool® 69900 Mastercleanse® HVAC & Automotive System Flush Machine, 110V

Mastercool introduces its new Mastercleanse® large volume flush machines designed to flush all HVAC/R and automotive systems. Mastercleanse® will be commonly used for removal of all solids and residues caused by breakage of compressor or filters. Designed with durable roll-away wheels and handle, this machine can conveniently move as needed.

Key Features
  • Stainless steel ball valve controls.
  • 1/4" SAE connection.
  • Additional external container connection.
  • External nitrogen bottle connection.
  • Pump equipped with mechanical seal and PTFE gasket.
  • Mechanical filter present at suction side.


Specifications
  • Pump flow rate: 4 Gallons per Minute.
  • Flush container Capacity: 2.6 Gallons.
  • Hoses: 9 Feet long, flexible, clear coiled.


PRICE
$989.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width16 in
Height24 in
Weight42 lbs

Product Details

ColorBlue
Hertz60 Hz
Wattage750 W
Voltage110 V
IncludesFlush Container, 2 Hoses
MaterialSteel
Phase1
Watts750 W
Package Quantity1
Manufacturers Part Number69900
BrandMastercool

Warranty

Warranty1 yr