- PVC Solderless Flange Spade
- Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
- Quality terminals for years of dependable service
- Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
- Serrated barrels for greater wire retention/pullout strength
- Ridged PVC sleeves for improved abrasion resistance
- UL/CSA listed where applicable
- Assortments are available
Quick Cable 160181-100 PVC Solderless Parallel Butt Connector, 22-18 Gauge, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.00
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 22-18 ga |
Product Details
| Type | PVC |
| Finish | Tin Plated |
| Package Quantity | 100 PCS/Bag |
| Description | Solderless Parallel Butt Connector |
| Manufacturers Part Number | 160181-100 |
| Brand | Quick Cable |