Used in:
Urrea Octagonal Sledge Hammer, 1433G, 2Lb Head, 10" Hickory Handle
Write a Review
|
Questions & Answers (0)
Product Description
Steel octagonal sledge hammer with 12" Amiercan Hickory handle.
Used in:Construction Industrial Maintenance Railroad Inudstry MiningNOTE: These are not non-sparking sledge hammers. Not recommended in flammable, volatile or corrosive enviornments.
Used in:
PRICE
$16.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Head Weight | 2 lbs |
| Diameter | 1 5/8 (Face) in |
| Handle Length | 10" |
Product Details
| Handle Material | Hickory |
| Manufacturers Part Number | 1433G |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME B107.54, FEDERAL GGG-H-86 |