Omnimed® 305308 Octo Glove Box Holder, Stainless Steel
The Omnimed Octo Glove Box Holder is constructed of durable stainless steel, and spot welded for a sleek, easy to care for finish that will withstand years of use and still look new. It is ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. Each glove box holder accommodates up to three different glove sizes to meet staff needs. The dispenser measures 10"H x 21"W x 7"D. Boxes stack side-by-side and two deep to accommodate eight boxes in all for high use areas. All single glove boxes fit this model. Mounting hardware not included.
Glove box holder only. Glove boxes shown are not included.
Omnimed® 305308 Octo Glove Box Holder, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 7 in |
| Height | 10 in |
Product Details
| Type | Glove Box Holder |
| Mounting Location | Wall |
| Capacity | Eight |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Octo Glove Box Holder |
| Color | Silver |
| Manufacturers Part Number | 305308 |
| Brand | Omnimed |