Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Newaire

Model # :WBB2355552

MPN #: HO3-2500

Newaire HO3-2500 Combination Hydroxyl/Ozone Generator

Product Description
NEWAIRE HO3-2500 Air & Surface Treatment System

The best of two deodorizing technologies, now in one unit. Amazingly compact and lightweight, the Newaire HO3-2500 Hydroxyl / Ozone Air & Surface Treatment System features state-of-the-art Photo Catalytic Hydroxyl Technology designed to treat the air inside the unit to help eliminate odors and destroy a wide range of bacteria in areas up to 2500 sq/ft while the area is occupied. The separate Ozone option allows for deeper cleaning of the air and surfaces in unoccupied areas.

PERFECT FOR DEEP CLEANING AIR & SURFACES IN:
* Hotels * Funeral Homes * Apartments * Offices * Schools * Hospitals * Nursing Homes * Buses & Shuttles * Vehicles * Boats * Fitness Centers * Day Care Centers.

What Is A Hydroxyl Radical?
The hydroxyl radical, •OH, is the neutral form of the hydroxide ion (OH–). Hydroxyl radicals are diatomic molecules that are highly reactive and very short-lived with an average half-life of less than two seconds. The hydroxyl radical which was first discovered by scientists in 1963 is often referred to as the "detergent" of the troposphere, or the lowest part of the atmosphere, because it reacts with many pollutants and helps destroy them. It also has an important role in eliminating some greenhouse gases like methane and ozone. Atmospheric hydroxyl radicals should not be confused with free radicals that are produced inside living organisms. Atmospheric hydroxyl radicals are so reactive that they are instantly neutralized when they make contact with any substance and would be impossible to ingest as a complete ion. This is the fact that makes hydroxyl radicals, which are in the outside air at all times during the day, one of the safest processes for deodorizing in an occupied area. Hydroxyls are formed in nature by the reaction of UV light from the sun disassembling water vapor (H20) to get a hydrogen atom and oxy-gen (O2) which are combined together to form the hydroxyl radical (*OH).

What are the Benefits of Using a Hydroxyl Generator?
The main benefit of using a true hydroxyl generator is that they are safe to use in occupied areas for deodorization purposes. Business owners do not have to shut down and loose precious business. If people and animals can be removed from the treatment area, ozone will always do the job faster, the general rule of thumb is if a strong ozone generator would take one day to do a job, a true hydroxyl generator will take three to five days to do the same job. Also there are a large number of studies showing that a hydroxyl generator is very effective at eliminating a broad range of bacteria and viruses as they pass through the unit and come in contact with the germicidal UV lamp.

CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.

PRICE
$1,639.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth8-1/4 in
Height10 in
Weight9 lbs
Coverage Area2500 ft²

Product Details

CFM212 CFM
ColorBrushed Aluminum
Amperage0.8 A
Wattage110 W
Voltage110 V
Manufacturers Part NumberHO3-2500
Output2,500 BTU
BrandNewaire

Warranty

Warranty2 yr