Boss Hutch with 4 Doors - 71" - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Boss Hutch With Doors 71" x 15" x 36", Mahogany
Four door 71" hutch for use on the desk or credenza. Finished in Mahogany laminate with durable 3mm edge banding.
Four door 71" hutch for use on the desk or credenza. Finished in Mahogany laminate with durable 3mm edge banding.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 15 in |
| Height | 36 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Frame Color Family | Mahogany |
| Color | Mahogany |
| Top Color Family | Mahogany |
| Description | 4-Door Hutch |
| Frame Material | Laminate |
| Manufacturers Part Number | N144-M |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |