Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778705

MPN #: B696R-RED

Bostitch® Office Dynamo™ Stand-Up Stapler, 20 Sheet Capacity, Red

Product Description
What's better than a desk stapler with a built-in pencil sharpener? The Dynamo™ is the world's first stapler with an integrated pencil sharpener, staple remover, and staple storage! That's 4 functions in one desk accessory! Great for classrooms to offices, this desk stapler features a sleek and ergonomic design with a rubber grip and base. Each unit opens completely for bulletin board tacking and, when closed, stands vertically on your desk for space-saving benefits! Best of all, this 20-sheet stapler features a built-in manual pencil sharpener so you're never left with a broken pencil or without a sharp tip! This feature makes this unit ideal for classrooms and home offices alike. All of this, plus an eye-catching and attractive candy apple red exterior, will turn this unit into your go-to office accessory!

Features:
  • Staple Store™ compartment keeps extra staples close at hand
  • Opens 180 degrees for tacking or craft use
  • Convenient visual staple reload alert window
  • Non-skid base for stability and desktop protection


PRICE
$14.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strip SizeFull

Product Details

Supply TypeBasic Supplies
StyleStaplers
TypeDesktop Stapler
Staple Capacity210
MaterialPlastic/Metal/Rubber
Stapler TypeStand-Up
Package Quantity1
ColorRed
Manufacturers Part NumberB696R-RED
Sheet Capacity20
BrandBostitch