Bostitch Office Flat Clinch Stapler, 40 Sheets, Metallic Blue
Write a Review
|
Questions & Answers (0)
Product Description
This metallic blue flat clinch stapler features a half strip design while retaining all the stapling power of a heavy duty, full-sized stapler. This stylish and trendy stapler can also staple up to 40 sheets of paper at once! . For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
PRICE
$13.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Office Flat Clinch Stapler, 40 Sheets |
| Type | Desktop Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Metallic Blue |
| Manufacturers Part Number | B175-BLUE-M |
| Brand | Bostitch |