Bostitch® Titan Heavy Duty Metal Stapler, 50 Sheet Capacity, White/Purple
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty performance without sacrificing aesthetics–the Titan has arrived! Boasting double the traditional stapling capacity, this powerhouse stapler can staple up to 50 sheets, 2-25 pages with standard staples or 26-50 pages with extended staples––that's 2X more than standard staplers. Made of durable metal with a non-skid rubber base, and including 1250 1/4" standard staples, 500 5/16" extended, extra-long staples, and an ergonomic push-style staple remover, this sleek office necessity set is made for comfortable, lasting use. Built with No-Jam Technology to eliminate staple jams and the ability to open 180-degrees for bulletin board tacking or crafting, this high-capacity stapler is an accent to any desktop in the home, office, or classroom.
PRICE
$16.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Heavy Duty Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | White/Purple |
| Style | Staplers |
| Material | Metal |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | B615-WHP-VP |
| Sheet Capacity | 50 |
| Brand | Bostitch |